CPLA Knife - Bulk Pack, White

Sturdy utensils. Performs just like plastic.
  • Environmentally friendly. Made from plants.
  • BPI certified compostable.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5+
S-25484W Knife - Bulk Pack 1,000 $60 $55  ADD
MATERIAL: 
  • CPLA = Crystallized Polylactic Acid
DIMENSIONS: 
  • Length: 6 1/2" 
TEMPERATURE: 
  • 14° - 212° F 
SPECIFICATIONS: 
  • Meets ASTM D6400
    • Commercially compostable only. Facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/22/2026 02:45:54 PM; USWEB33