Traffic Cone Chain Connector Kit - Orange

Create a cone zone in parking lots, driveways and job sites.
  • Weatherproof, UV-resistant plastic chain cuts easily to size.
  • Kit includes 6 - 2 3/4" cone collars and 50 ft. of chain.
  • Collars fit over 18" or taller Traffic Cones, sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION CHAIN
LENGTH
PRICE PER KIT COLOR IN STOCK
SHIPS TODAY
1 4+
S-25457ORG Chain Connector Kit 50' $70 $65  ADD
DIMENSIONS:
  • Chain Links: 2" 
MATERIAL:
  • Polyethylene
USAGE:
  • Can be cut with wire cutters.
SPECIFICATIONS:
  • Complies with OSHA 26 CFR 1910.23(b) for a visual barrier.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:19:48 PM; USWEB30