Jumbo Stand-Up Barrier Pouches - 17 x 20 x 6 14", Matte Black Back

Supersized pouches for pet food, cat litter or bulk ingredients.
  • Smooth matte finish stands out on retail or pet store shelves.
  • Black back, clear front for product visibility.
  • Die-cut handle for easy carrying. Airtight, reclosable zipper locks in freshness.
  • Thick barrier material resists moisture, oxygen and odors.
  • Heat sealable above tear notches.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
MODEL
NO.
OUTSIDE DIM.
W x H x D
USABLE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 5+
S-25420BLB 17201/4" 15 3/415 1/21/4" 12 lbs. 7.0 100 $225 $215 $205  ADD
DIMENSIONS:
  • Outside dimensions listed in the chart include space above zipper and bottom gusset.
MATERIAL: 
  • Front: PET/PE
  • Back: Matte Varnish/PET/Met PET/PE
STYLE:
  • Does not have a metalized interior.
THICKNESS:
  • May vary between 6 - 7 mil.
TEMPERATURE:
  • Performance: 32° - 140° F
CAPACITY:
  • "Holds" in the chart is an approximation based on testing with coffee beans.
    • Actual capacity varies depending on product being packaged.
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
USAGE: 
  • Shipped with zipper closed.
  • Recommend sealing with crimper heat sealers.
  • Not recommended for packaging liquid contents. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/21/2026 12:12:57 PM; USWEB27