Aluminum Foil Pie Pans - 10"

Versatile, disposable pans for tarts, quiche and pot pies.
  • Recommended for bakeries, cafés and restaurants.
  • Durable aluminum resists punctures and warping.
  • FDA and Kosher compliant.
MODEL
NO.
DESCRIPTION GAUGE DIMENSIONS
DIAM. x H
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
S-25412-S1 10" Pie 36 10 x 1/8" 500 OVERSTOCK SALE!  $140
Regular Price $205
   Terms of Sale
 ADD
DIMENSIONS: 
  • Diameter: 
    • Top (Outside Actual): 9 9/16"
    • Top (Inside): 8 5/8"
    • Bottom: 6 7/8"
TEMPERATURE: 
  • -20° to 450° F
FEATURES: 
  • Oven and freezer safe.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
03/13/2026 10:28:50 PM; USWEB11