Ansell® ActivArmr® Leather Protectors - Medium

Wear over Electrical Gloves to prevent tears and abrasions.
  • Soft, flexible goatskin leather.
  • Excellent dexterity and abrasion resistance.
  • Sorry, non-returnable.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE PER PAIR SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-25319-M Leather Protectors $44 $41  ADD
    DIMENSIONS: 
    • Length: 10"
    MATERIAL: 
    • Top Grain Goatskin
    USAGE: 
    • For use with Class 00 and Class 0 rubber electrical gloves. 
    • Fits over size M Electrical gloves
    SPECIFICATIONS: 
    • Meets ASTM F696 standards.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/27/2026 09:22:24 AM; USWEB29