Ansell® ActivArmr® Electrical Gloves - Class 00, Red, Medium

Protect yourself from shock and electrocution when working on live circuitry.
  • Protects up to 500V AC.
  • Recommended for troubleshooting motors and low voltage panels.
  • Once put into use, gloves need to be tested every 6 months.
  • Available in two colors to allow for proper rotation between testing. 100% latex rubber.
  • Leather Protectors available, sold separately.
  • Sorry, non-returnable.

    Measuring for Gloves

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE PER PAIR COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-25317R-M Class 00 Electrical Gloves $110 $105  ADD
Meets ASTM D120
Ships from Uline IL
DIMENSIONS: 
  • Length: 11"
SHELF LIFE: 
  • Based on ASTM F496 Standards.
  • Shelf Life Before Use: 
    • Most recent test date is stamped on palm side (underside) of glove and the label on each glove bag. 
      • Note: Date on the back-of-hand is the original date of manufacture. 
    • Gloves must be used within 12 months of test date. 
      • Ex: Test date of December 2025 must be put into service by December 2026. 
        • If they are not used within 12 months of the most recent test date, they must be re-tested prior to putting into service. 
        • Uline guarantees at least 3 months from ship date before needing to be used. 
  • Once opened: 
    • Gloves must be re-tested every 6 months.
      • It is up to the end user to track the in-service date. 
    • Uline does not offer re-testing.  
    • For accredited electrical glove testing facilities in the US, visit https://nail4pet.org/ 
      • Testing facilities in Mexico are not available. 
  • To simplify rotation, it is recommended to alternate black and red electrical gloves. 
  • Non-returnable due to shelf-life.
USAGE: 
  • Do not fold. 
  • Keep out of excessive heat, sunlight, ozone and any chemical/substance that could damage the rubber. 
SPECIFICATIONS: 
  • Max Voltage: 500V AC, 750V DC
  • Type 1: Not resistant to Ozone.
MODEL NUMBER: 
  • Ansell®: RIG0011R
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 08:39:55 AM; USWEB9