Safety Wash Bottles - Isopropanol, 500 mL

Quick cleanout of vials, test tubes and beakers.
  • Angled nozzle for perfect slim fit.
  • Safety labels for hazard identification.
  • Meets GHS standards.
  • Isopropyl Alcohol available.
SOLD IN PACK QUANTITIES
MODEL
NO.
DESCRIPTION CAP
COLOR
SIZE QTY./
PACK
PRICE PER PACK IN STOCK
SHIPS TODAY
1 3+
S-25281 Isopropanol Yellow 500 mL 6 $54 $48  ADD
DIMENSIONS:
  • Intake Tube (Length): 5 3/4"
MATERIAL:
  • Bottle/Tube: LDPE (Low Density Polyethylene)
  • Cap: Polypropylene
FEATURES:
  • Closure:
    • Style: Standard spout
    • Cap Size: 53 mm
INCLUDES:
  • Empty bottle with cap/nozzle. (Contents not included.)
SPECIFICATIONS:
  • GHS Compliant Label Includes:
    • First Aid Response Details
    • Precautionary Statements
    • Signal Word & Pictogram
    • GHS Hazard Statement
    • Chemical Name/Formula
    • CAS Registry Number
PACKAGING:
  • Caps screwed onto bottles.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/02/2026 03:12:56 AM; USWEB11