Reusable Die Cut Handle Bags - 12 x 15", Red

NON-WOVEN POLYPROPYLENE

Soft, flexible bags for groceries, books or apparel.
  • Strong, heat-sealed construction.
  • Reinforced handle for easy carrying.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
WEIGHT
(GSM)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-25242R 12 x 15" 80 100 7 $130 $125 $120  ADD
DIMENSIONS: 
  • "Size" in the chart refers to outside dimensions including handle. 
  • Usable: 12 x 12" (W x L)
  • Handle: 3 x 3/4"
CAPACITY: 
  • Not tested for weight capacity.
RECYCLING: 
  • Recycled Content: 0%
COLOR: 
  • PMS Numbers: 
    • Red: 186C
    • Blue: Reflex Blue
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 11:34:08 AM; USWEB28