Prepaid Ballast Recycling Pail Kit - 5 Gallon

Ballast recycling made easy. Pack it up and ship it out with one quick call to FedEx.
  • Automatically ships to the nearest Veolia recycling center.
  • One price includes everything you need: pail, poly liner, preprinted shipping label, transportation costs, recycling costs and a certificate of recycling.
  • Not available for sale in AK and HI.
MODEL
NO.
KIT INSIDE DIM.
Diam. x H
HOLDS PRICE PER KIT IN STOCK
SHIPS TODAY
1 3+
S-25225 5 Gallon
Ballast Pail
12" Diam. x 13" H PCB, Non PCB and
Magnetic Ballasts
$176 $171  ADD
CAPACITY:
  • Do Not Exceed UN/DOT Rated Weight: 66 lbs
USAGE:
  • Use with non-leaking TSCA-exempt PCB and Non-PCB (Polychlorinated Biphenyl) magnetic and electronic lamp ballast.
  • Not meant for disposal of broken, shatter resistant bulbs or ballasts.
  • Recycling Certificate:
    • Available two weeks after product is shipped for recycling.
    • Unique container number is needed for the certificate.
    • Visit Veolia Certificates
SPECIFICATIONS:
  • UN Rating: 1H2/Y25/S/XX*
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 11:05:13 AM; USWEB5