Cleanroom Swabs - Round Tip

Recommended for precision cleaning in small spaces.
  • Rigid polypropylene handles provide control.
  • Lint-free, polyurethane foam tips. Nonabrasive.
  • Class 100 (ISO Class 5) or higher cleanrooms.
MODEL
NO.
TIP SHAPE HEAD
LENGTH
OVERALL
LENGTH
QTY./
BAG
PRICE PER BAG IN STOCK
SHIPS TODAY
1 5+
S-25211 Round .5" 3" 500 $65 $60  ADD
DIMENSIONS:
  • Length (Actual): 2.74"
  • Handle (Length): 2.29" 
  • Head (Actual): .45 x .13" (L x W)
THICKNESS:
  • Handle: 0.09"
  • Head: 0.1"
PACKAGING:
  • Not individually wrapped.
  • Double bagged in quantity of 500. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 08:45:58 PM; USWEB8