Amber Straight-Sided Glass Jars - 2 oz, Gold Metal Cap

Safely store light-sensitive chemicals or pharmaceuticals.
  • For vitamins and cosmetics.
  • Straight walls for easy filling and access to contents.
  • Jars withstand extreme temperatures of 0° to 850°F.
  • FDA compliant.
  • Metal caps with plastisol liner included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER JAR CAP
COLOR
IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25205M-GLD 2 oz. 1 5/8" 53/400 24 $1.20 $1.10  ADD
DIMENSIONS:
  • Height with Cap: 2"
  • Cap:
    • Outside (Diameter): 2 1/8"
    • Height: 7/16"
MATERIAL:
  • Cap: Plastisol liner
TEMPERATURE:
  • Cap (Maximum): 212° F
COMPATIBILITY:
USAGE:
  • Unsterilized
  • Leakproof and hermetic seal.
  • While made of FDA compliant materials, it is recommended to clean jar before first use.
CAPACITY:
  • Measured in fluid ounces.
PACKAGING:
  • Caps screwed onto jars.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18101 Steel Caps - 53/400, White
  • S-21969 Ribbed Polypropylene Caps - 53/400, Black
  • S-22990 Steel Caps - 53/400, Black
  • S-25872BL Smooth Polypropylene Caps - 53/400, Black
PARTS:
  • S-25219 Steel Caps - 53/400, Gold
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 10:41:58 AM; USWEB25