Cleanroom Elastic Coverall - Medium

Comfortable and contaminant-free! Extremely low lint for cleanroom environments.
  • Recommended for pharmaceutical, aerospace and semiconductor manufacturers.
  • Breathable, SMS polypropylene fabric protects against light liquid splash. Bound seams.
  • Cleaned and bagged for Class 100 (ISO Class 5) or higher cleanrooms.
  • Zip front, round neck, elastic wrists and ankles.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    CTN.
    PRICE PER CARTON SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-25203-M Elastic Coverall 25 $375 $350  ADD
    FEATURES:
    • Dolman Sleeve design.
    RECYCLING:
    • Recycled Content: 0%
    USAGE:
    • Not flame resistant.
    • Not washable
    SPECIFICATIONS:
    • FDA compliant
    • Not sterile
    PACKAGING:
    • Individually wrapped, then bagged in the carton.
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    04/30/2026 08:15:06 PM; USWEB7