Clear PET Straight-Sided Plastic Jars Bulk Pack - 8 oz, White Cap

Clear impact-resistant jars for trail mix, bath salts and hair gel.
  • Flush cap provides high-end look.
  • Super-wide mouth for easy filling.
  • Lightweight, durable PET.
  • FDA compliant.
  • Ribbed polypropylene caps with foam liner included.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE
PER JAR
IN STOCK
SHIPS TODAY
S-25185B-W 8 oz. 2 1/4" 70/400 320 $.85  ADD
DIMENSIONS:
  • Cap:
    • Diameter: 2 3/4"
    • Height: 0.48"
COMPATIBILITY: 
PACKAGING:
  • Jars and caps packaged separately.
MATERIAL:
  • Cap: Polypropylene
  • Liner: Polyethylene Foam (FDA compliant)
TEMPERATURE:
  • -40° to 120° F
CAPACITY:
  • Measured in fluid ounces.
USAGE:
  • Not leakproof or airtight.
  • Not dishwasher safe.
  • While made of FDA compliant resins, it is recommended to clean jar before first use.
SPECIFICATIONS:
  • Jar & Cap: BPA Free
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • S-18092 Ribbed Polypropylene Caps - 70/400, Black
  • S-18092B Ribbed Polypropylene Caps Bulk Pack - 70/400, Black
PARTS:
  • S-18017 Ribbed Polypropylene Caps - 70/400, White
  • S-18017B Ribbed Polypropylene Caps Bulk Pack - 70/400, White
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:50:22 PM; USWEB26