Flame-Resistant Coveralls - 2XL

ARC FLASH CAT 2

Wear when working around hot, flammable or high voltage machines and equipment.
  • Recommended for light welding, vehicle manufacturing and mechanical repairs.
  • Comfortable, 100% flame-resistant cotton.
  • 2-way zipper. 6 outside, 2 reach-through pockets.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION ARC
    RATING
    PRICE EACH SPECIFY
    SIZE
    IN STOCK
    SHIPS TODAY
    1 5+
    S-25126-2X Coveralls 8.7 cal/cm2 $95 $85  ADD
    Meets NFPA 70E/NFPA 2112
    SIZE: 
    • Chest/Waist: 50 - 52"
    • Sleeve: 24"
    • Inseam: 30"
    THICKNESS: 
    • 7 oz
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    06/29/2026 03:20:06 AM; USWEB25