Glass Pump Bottles - 8 oz, Clear

Classic containers for soaps and sanitizers.
  • Provides maximum product visibility.
  • Popular selection for upscale salon and medspa products.
  • Includes dip tube and polypropylene pump.
  • FDA compliant bottles.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OUTPUT
(mL)
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-25124C 8 oz. 2 28/400 24 $1.50 $1.35  ADD
DIMENSIONS:
  • Height with Pump Extended: 6 5/8"
  • Tube (Length): 75 mm
COMPATIBILITY:
  • Shrink Band:
MATERIAL:
  • Tube: Polyethylene
  • O-Ring: Polyethylene foam
  • Spring: 304 Stainless steel
  • Top/Bottom Ball Valve: Glass
USAGE:
  • Not leakproof
  • While made of FDA compliant resins, it is recommended to clean bottle before first use.
SPECIFICATIONS:
  • Bottle & Pump: BPA free
PACKAGING:
  • Caps screwed onto bottles.
  • Ships in box with partitions.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 03:19:18 PM; USWEB29