Steel Toe Xtratuf® Boots - Men's 12

Stands up to harsh chemicals in refineries and industrial use.
  • Triple dipped in neoprene.
  • Contoured heel for snug fit.
  • Steel toe complies with ASTM standards.
  • 100% waterproof.
  • 15" high.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PAIRS/
    BOX
    PRICE PER PAIR MEN'S
    SIZE
    IN STOCK
    SHIPS TODAY
    1 6+
    S-25123-12 Steel Toe 6 $190 $185  ADD
    Meets ASTM F2413-18
    SIZE: 
    • Women's Equivalent: 14
    DIMENSIONS: 
    • Boot Height: 15"
    SPECIFICATIONS: 
    • Meets ASTM F2892-18 EH
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 08:50:43 PM; USWEB10