Reusable T-Shirt Bags - 12 x 22 x 7", Black

NON-WOVEN POLYPROPYLENE

Soft, flexible bags for groceries, books or apparel.
  • Durable heat seal construction. Gusseted sides.
  • Long handles slide over bag stands for easy filling.

    Free Offer
    FREE H-614 or H-1306 Bag Stand with $250+ order of 12" or Wider T-shirt Bags.
    For H-614, use sale code SP433 at checkout.
    For H-1306, use sale code SP432 at checkout.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
USABLE DIMENSIONS
W x L x D
WEIGHT
(GSM)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 5 10+
S-25122BL 12 x 22 x 7" 60 100 10 $55 $53 $50  ADD
DIMENSIONS: 
  • Overall (Including Handles): 12 x 22 x 7" (W x L x D)
  • Handle (Width): 2 1/2"
MATERIAL: 
  • Recycled Content (Post-consumer): 30%
CAPACITY: 
  • Not tested for weight capacity.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 12:40:56 AM; USWEB30