Glamour Boxes - 6 x 6 x 3", White

Stunning, high-gloss gift packaging. Recommended for cosmetic gift sets and fashion accessories.
  • Ships flat. Easy assembly.
  • High-gloss exterior, white interior.
  • Sturdy corrugated E flute construction.

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN BUNDLE QUANTITIES
MODEL
NO.
USABLE DIM.
L x W x H
QTY./
BNDL.
PRICE EACH COLOR IN STOCK
SHIPS TODAY
25 100 500+
S-25100W 6 x 6 x 3" 25 $2.55 $2.40 $2.25  ADD
DIMENSIONS: 
  • Outside: 6 3/4 x 6 1/4 x 3 1/8" (L x W x H)
MATERIAL: 
  • 200 lb test 
FEATURES:
  • Can be used for direct or indirect food contact.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/01/2026 07:37:26 PM; USWEB11