Class 3 Hi-Vis Polar Soft Shell Jacket - Lime, 3XL

Class 3 Reflective - High Risk Environments

Flexible and comfortable. Keeps you warm in the dead of winter.
  • For truck drivers, general contractors and road crews.
  • Polyester shell with heavy-duty insulation and fleece lining.
  • Zip front, attached hood, 5 outside pockets. Grip dot sleeves.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION PRICE EACH COLOR SIZE IN STOCK
SHIPS TODAY
1 3
S-25074G-3X Soft Shell Jacket $115 $105  ADD
Meets ANSI/ISEA 107-2020
SPECIFICATIONS: 
  • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
FEATURES: 
  • Water and wind resistant. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 09:59:46 PM; USWEB8