Uline CoolFlow Elastic Coverall - 2XL

Protection and breathability for hot, humid conditions.
  • Recommended for agriculture and environmental remediation.
  • Protection against dust, aerosols and liquid splash.
  • Microporous material with SMS back keeps you 30% cooler.
    Uline CoolFlow Coveralls
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION QTY./
    BOX
    PRICE PER BOX SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-25042-2X Elastic Coverall 25 $95 $90  ADD
    MATERIAL:
    • Front: Polypropylene laminated with microporous film
    • Back (SMS Fabric):
      • Two Outer Layers: Spunbond
      • Inner Layer: Meltblown polypropylene fibers
    • Latex free
    USAGE:
    • Not washable
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 03:14:36 PM; USWEB12