Oil Only Sorbent Socks - 3" x 12'

Absorbs oils, fuels and petroleum-based products. Repels water.
  • 100% polypropylene filler absorbs up to 3 gallons.
  • Low lint material is highly absorbent.
MODEL
NO.
SIZE DESCRIPTION ABSORPTION
CAPACITY/CTN.
QTY./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 3 4+
S-24999 3" x 12' Socks 12 gal. 4 $67 $64 $62  ADD
DIMENSIONS:
  • Fill to Fill: 144"
  • Tail to Tail: 150"
THICKNESS:
  • 1/8"
MATERIAL:
  • Polypropylene
SHELF LIFE:
  • When Exposed to Continuous UV Light: 9 - 12 months
    • If Not Exposed to Continuous UV Light: 18 months in original packaging
    • Product does not become unusable, but may become brittle and break.
 FEATURES:
  • Absorbs all oils, oil-based fluids and solvents while repelling water.
  • Can be used with hydrochloric acid or fluid.
  • Fire resistant, not fire retardant.  
  • Floats indefinitely, even when saturated.
USAGE:
  • Can be reused by wringing out although not recommended.
    • Reuse with caution as the sorbent will take on the characteristic of liquid absorbed.
  • Not designed for use with highly acidic or highly aggressive chemicals.
  • Not slip resistant.
SPECIFICATIONS:
  • Helps comply with 29 CFR 1910.22(a)(2) for maintaining floors in a clean, dry condition.
  • Not USDA or FDA compliant.
PACKAGING:
  • Comes in a box (not bagged).
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:44:21 AM; USWEB5