Steel Pail Skid Lot - 5 Gallon, Open Top, Lined, Black

Store bulk lubricants and thinners. Rugged and versatile.
  • Steel handle. Empty pails nest for storage.
  • Phenolic lining resists corrosion.
  • FDA compliant.
  • Lids sold separately.
MODEL
NO.
DESCRIPTION CAPACITY QTY./
SKID
PRICE
EACH
IN STOCK
SHIPS TODAY
S-24962BLS Open Top; CAPACITY: 5 Gallon 5 Gallon 120 $13  ADD
DIMENSIONS:
  • Height:
    • Without Lid: 13.4"
    • With Lid: 13 3/4"
  • Inside (Diameter):
    • Top: 11 1/4"
    • Bottom: 10 3/4"
  • Outside (Diameter):
    • Top: 11 3/4"
    • Top With Lid: 12"
    • Bottom: 10 3/4"
  • Lid (Diameter): 12"
  • 3 1/2" Double bead
MATERIAL:
  • 28 gauge steel
  • Phenolic lining is rust resistant, not rust proof.
COMPATIBILITY:
  • Foil Liner: S-18139 20 x 30" Food Bag
CAPACITY:
  • Maximum for Non-hazardous Materials: 80 lbs
USAGE:
  • Not recommended for alkaline products.
    • Use with products within pH range 3.0 - 7.0.
  • Not leakproof or airtight with lid.
  • While made of FDA compliant materials, it is recommended to clean before first use.
SPECIFICATIONS:
  • Not UN Rated.
TEMPERATURE:
  • -30° to 250° F
SPECIFICATIONSMETRICIMPERIAL
ACCESSORIES:
  • H-2602 Steel Pail Crimping Tool
  • H-2634 Economy Plastic Pail/Drum Pump
  • H-3743 Steel Pail Dolly
  • H-4896 Deluxe Plastic Pail Pump
  • H-4897 Stainless Steel Pail Pump
  • S-11858 Molded Poly Drum Liners - Smooth, 5 Gallon
  • S-14458 Elastic Drum Cover - 5 Gallon
  • S-20528 Round Bottom Drum Liners - 18 x 22", 4 Mil
  • S-24963BL Steel Pail Lug Lid with Spout - Lined, Black
  • S-24964BL Steel Pail Lever Lock Lid - Lined, Black
  • S-25308BL Steel Pail Lug Lid - Lined, Black
  • S-4935 12 1/8 x 12 1/8 x 13 9/16" 275 lb Double Wall Corrugated Boxes
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 06:51:10 AM; USWEB29