Slatwall Colored Bins - 5 12 x 4 12 x 3", Black

Display small parts and supplies in retail stores.
  • Scooped front for easy access and product visibility.
  • Super tough, fade-resistant polypropylene.
  • Label holder on front of bin.
  • Bin Dividers sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x D x H
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2 5+
S-24936BL Slatwall Bins 1/21/23" 10 3 $36 $34 $32  ADD
DIMENSIONS: 
  • Outside (Actual): 5.51 x 4.53 x 3.35" (W x D x H)
  • Label Holder: 2 15/16 x 1 3/8" 
CAPACITY: 
  • 38 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/31/2026 03:44:02 PM; USWEB13