RefrigiWear® Cold Storage Frock Liner - Large

Work comfortably in the coldest conditions. Keeps workers warm down to 15ºF.
  • Lightweight and easy to move around in.
  • Warm, quilted liner with durable, water-repellant outer shell. Knit wrists.
  • Snap front, 2 oversized outside pockets.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-24878-L Frock Liner $85 $80  ADD
    SIZE:
    • Chest: 42 - 44"
    • Length: 
      • Sleeve: 34"
      • Body: 42"
    MATERIAL: 
    • Outer Shell: 200 Denier Polyester
    • Insulation: Polyester
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 02:52:57 PM; USWEB34