Jumbo Tote with Wheels - 37 x 21 x 18", 40 Gallon

STERILITE®

Haul contractor tools, trade show supplies and sports equipment.
  • Reinforced polypropylene construction with large pull handle.
  • Two 4" wheels on metal axle roll over uneven ground.
  • Slotted lid for tie-downs or locks.
  • Stackable and nestable.
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CAPACITY
(GAL.)
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 4+
S-24868 372118" 321817" 40 2 22 $110 $105 carton(s) ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Outside:
    • Top with Lid (Actual): 36 1/2 x 20 3/4 x 18" (L x W x H)
    • Top without Lid: 35 x 20 1/2 x 17 1/2" (L x W x H)
    • Bottom: 30 3/4 x 16 1/4" (L x W)
  • Inside:
    • Top (Actual): 31 5/8 x 18 x 17 3/8" (L x W x H)
    • Bottom: 30 1/4 x 16 1/4" (L x W)
  • Wheels (Actual): 3 3/4 x 1 5/8" (Diam x W)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:54:52 PM; USWEB8