Deluxe Glassine Bags - 6 3⁄4 x 9 1⁄4", Black

Premium, 2-layer flat bags for gourmet cookies, pastries and candies.
  • Smooth, sturdy paper exterior with glassine liner.
  • Provides a heavy-duty barrier against grease and stains.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE
W x L
STYLE HOLDS QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-24867BL 6 3/4 x 9 1/4" Flat 2 lbs. 1,000 $307 $295 $284  ADD
BASIS WEIGHT: 
  • Black Paper: 32 lbs
  • Glassine: 25 lbs
RECYCLING: 
  • Recyclable 
    • Recycling facilities for this product may not exist in all areas. 
USAGE: 
  • Cannot be heat sealed. 
SPECIFICATIONS:
  • Not acid free.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 12:43:21 PM; USWEB28