LED Flood Lamps - 1,100 Lumens, Warm

Highly efficient, longer lasting LEDs will reduce energy and maintenance expenses. Uses your existing fixtures.
  • Lights up instantly and stays cool.
  • Maintenance and mercury-free.
  • Last up to 12 times longer than incandescent bulbs.
  • Dimmable.
  • For can and recessed lighting.
SOLD IN CASE QUANTITIES
MODEL
NO.
SIZE WATTS INCANDESCENT
EQUIVALENT
LUMENS COLOR RATED
HOURS
QTY./
CASE
PRICE PER BULB IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24765 BR40 13 85 Watts 1,100 Warm (2700K) 25,000 6 $10.00 $9.50 bulbs ADD
DIMENSIONS:
  • 6.14 x 4.88" (L x Diam)
SPECIFICATIONS:
  • 120 V
  • CRI (Color Rendering Index): 80
  • UL/C-UL Listed
  • Energy Star
TERMINOLOGY:
  • Lumens: Measure of brightness and light output.
    • Higher lumens = Brighter light
  • Color Temperature: Numerical measurement of how a bulb's color will appear.
    • 2700K - 3500K: Warm yellow/white glow for calming atmosphere. (i.e. Candlelight)
    • 3600K - 4900K: Bright white glow. Good for tasks and office environment.
    • 5000K - 6500K: Blue-white crisp light. Good for areas needing precision.
  • CRI (Color Rendering Index): How the bulb represents an object's true colors.
    • 50 - 79: Good
    • 80 - 89: Better
    • 90 - 100: Best
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 07:33:03 AM; USWEB10