Mighty Line® Reflective Deluxe Safety Tape - 2" x 75', Yellow/Reflective

Center stripe reflects in the dark for late night drop-offs at the loading dock.
  • Beveled edge prevents tearing by forklifts or floor scrubbers.
  • Heavy-duty PVC tape sticks tight, removes cleanly.

    Special Offer
    Pay only $300 for Deluxe Safety Tape Applicator with order of 3 or more Rolls
    of Deluxe Safety Tape.
MODEL
NO.
SIZE COLOR MIL LBS./
ROLL
PRICE PER ROLL IN STOCK
SHIPS TODAY
1 2+
S-24726 2" x 75' Yellow/Reflective 60 7 $155 $145  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
THICKNESS:
  • Actual: 50 - 65 mil
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 55° F.
  • Performance: -32° to 150° F
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
FEATURES:
  • Easy to clean.
  • Durable and scruff resistant surface.
  • Poly release liner.
  • For indoor use.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 05:36:55 PM; USWEB8