Mesh Straight Wall Container with Solid Bottom - 16 x 12 x 8 12"

400 LB. CAPACITY

Reusable, ventilated containers for storage, shipping and parts washing.
  • Solid Bottom - Contains wet and oily parts.
  • Mesh sides provide drainage, airflow and visibility.
  • Fully cube out 48 x 40" pallets.
  • Polyethylene resists cracks, dents and chips.
  • Molded handles on all 4 sides for easy carrying.
MODEL
NO.
INSIDE DIM.
L x W x H
OUTSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12 24+
S-24711 14108" 16121/2" 0.9 3 $23 $22 $21  ADD
DIMENSIONS:
  • Outside (Actual): 15 3/4 x 11 3/4 x 8 1/2"
CAPACITY:
  • Load: 80 lbs
  • Stacking: 450 lbs
SIZE:
  • Mesh Pattern: Varies from 3/4 x 3/4" to 1 x 7/8"
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 10:53:49 PM; USWEB6