Touchless Wet Mop Head - 24 oz, Green

Jaw-style clamp reduces contact with dirty mops.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE DESCRIPTION RECOMMENDED
USE
PRICE EACH COLOR IN STOCK
SHIPS TODAY
6 12 24+
S-24701G 24 oz. Heavy Duty Launderable, Long–Lasting $13 $12 $11  ADD
DIMENSIONS:
  • Yarn (Length): 18 3/4"
MATERIAL:
  • Looped 2-twist, cotton/rayon/polyester blend
  • Recycled Content:
    • Post-consumer: 19%
    • PET: 4%
COMPATIBILITY:
  • Only works with H-9948 Touchless Mop Handle.
CLEANING INSTRUCTIONS:
  • Bleach not recommended.
  • Lasts 40-50 wash cycles.
  • Tumble dry to 10% moisture content.
    • Maximum Drying Temperature: 160° F
    • Cool down for 3 - 5 minutes.
SPECIFICATIONS:
  • Large weight
  • Not antimicrobial
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/27/2026 06:47:36 PM; USWEB5