Colored Traffic Cone - 28", Yellow

Subtle but seen. Mark driveways to deter unwanted traffic.
  • Durable PVC won't fade, dent or crack.
  • Stackable. For indoor and outdoor use.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION HEIGHT WT.
(LBS.)
PRICE EACH (MIN. 2) COLOR IN STOCK
SHIPS TODAY
2 10 25 50+
S-24656Y Standard 28" 7 $27 $26 $25 $23  ADD
DIMENSIONS: 
  • Base: 15 1/4 x 15 1/4" 
  • Hole Diameter: 
    • Top: 1 1/8"
    • Bottom: 10 1/2"
TEMPERATURE:
  • -5° to 160° F 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/02/2026 12:46:04 AM; USWEB28