Pleated Bouffant Caps - 21", Blue

Pre-folded, provides fast, easy dispensing.
  • For industrial use and food processing.
  • Latex-free polypropylene.
  • All Purpose Dispensers available.

    Pleated Bouffant

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
PACK
PRICE PER PACK (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 10 20+
S-24615BLU Pleated Poly Bouffant 21" 200 $12 $11 $10  ADD
USAGE: 
  • Not waterproof
SPECIFICATIONS:
  • FDA Compliant
SIZE: 
  • Size is determined by circumference of bouffant/hairnet. 
  • Measure around the head, above the temples starting at the forehead. 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
07/11/2026 08:33:49 AM; USWEB34