Uline Industrial Gowns - Blue

Highly breathable, fluid-resistant fabric for all-day comfort.
  • Recommended for healthcare, dental offices and testing facilities.
  • Protects against dirt, grease and spills.
  • SMMS 4-layer polypropylene. Ties at neck and waist; knit wrists.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE QTY./
BOX
PRICE PER BOX COLOR IN STOCK
SHIPS TODAY
1 5+
S-24612BLU Industrial Gown One Size 50 $90 $85  ADD
DIMENSIONS: 
  • 43 x 54" (L x W)
MATERIAL: 
  • Latex free 
SPECIFICATIONS: 
  • Meets ANSI/AAMI PB70-2021 Level 2 standards.
  • FDA Compliant 
  • Not cleanroom certified.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 07:50:40 AM; USWEB10