Uline Disposable Scrub Shirts - Navy, Medium

Versatile, protective scrubs for more than just medical use.
  • Recommended for manufacturing, painting and pharmaceuticals.
  • Protects against dirt and light liquid splash.
  • Breathable, SMS polypropylene fabric resists tearing and abrasion. 2 front pockets.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION QTY./
BOX
PRICE PER BOX COLOR SIZE IN STOCK
SHIPS TODAY
1 3+
S-24601NB-M Shirt w/ Pockets 50 $80 $77  ADD
DIMENSIONS: 
  • 28 x 24" (L x W)
MATERIAL:
  • SMS Fabric:
    • Two Outer Layers: Spunbond
    • Inner Layer: Meltblown polypropylene fibers
  • Latex free
FEATURES:
  • Protects against non-hazardous particles and aerosols.
USAGE:
  • Not washable
SPECIFICATIONS:
  • FDA Compliant
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/23/2026 11:38:06 AM; USWEB30