Class 3 Hi-Vis Polar Overalls - 2XL

Class 3 Reflective - High Risk Environments

Stay visible and warm during polar vortex temperatures as low as -50°F.
  • Polyester shell with heavy-duty insulation.
  • For highways, warehouses and cold storage facilities.
  • Zip front and legs with storm flaps, adjustable suspenders, 2 pockets.
  • Class E when worn alone. Class 3 when worn with Class 3 Polar Parka.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-24599-2X Polar Overalls $105 $95  ADD
    Meets ANSI/ISEA 107-2020
    APPEARANCE: 
    • Style may vary. 
    FEATURES: 
    • Waterproof 
    • Windproof
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    TYPE: 
    • R (Roadway)
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 06:07:00 AM; USWEB12