Loctite® Threadlocker 248 - 19 g Stick

Easy-to-use semi-solid stick. Seals metal threads.
  • Medium strength. For fasteners up to 3/4" diameter.
  • No drip, no mess. Excellent for vertical and overhead applications.
  • Protects threads from rust and corrosion.
  • Removable with hand tools.
  • Temperature range -65º to 300ºF.
  • Blue, wax-like consistency.
MODEL
NO.
DESCRIPTION STRENGTH COLOR SIZE PRICE EACH IN STOCK
SHIPS TODAY
1 2 4+
S-24558 248 Medium Blue 19 g $46 $45 $44  ADD
SHELF LIFE:
  • 24 months from date of manufacture.
TEMPERATURE:
  • Performance: -65° to 300° F
  • Storage: 46° - 69° F
APPEARANCE:
  • Wax consistency
SPECIFICATIONS:
  • Cure Time: Dependent on substrate
FEATURES: 
  • Requires no mixing.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 07:52:58 PM; USWEB14