Mighty Line® Traction Deluxe Safety Tape - 2" x 100', Yellow/Black

Keep your guys on their feet. Diamond tread prevents slips.
  • Beveled edge prevents tearing by forklifts or floor scrubbers.
  • Heavy-duty PVC tape sticks tight, removes cleanly.

    Special Offer
    Pay only $300 for Deluxe Safety Tape Applicator with
    order of 3 or more rolls of
    Deluxe Safety Tape.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE MIL LBS./
ROLL
PRICE PER ROLL COLOR IN STOCK
SHIPS TODAY
1 2+
S-24489Y/B 2" x 100' 50 6 $150 $140  ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 9 1/2"
THICKNESS:
  • Actual: 50 - 65 mil
MATERIAL:
  • Adhesive: Rubber based
SHELF LIFE:
  • 12 months
TEMPERATURE:
  • Apply to clean, dry concrete floors above 55° F.
  • Performance: -32° to 150° F
COMPATIBILITY:
  • Not compatible with H-418 Safety Tape Applicator.
FEATURES:
  • Easy to clean.
  • Durable and scuff resistant surface.
  • Poly release liner.
USAGE:
  • For indoor use only.
  • Traction comes from score marks in PVC backing; not grit material.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 04:56:11 AM; USWEB26