3M 311+ Acrylic Machine Length Tape - 3" x 1,000 yds, Clear

Seal medium weight packages in cold, damp areas.
  • Resists temperatures from 32° to 120°F.
  • Crystal clear – resists UV rays without yellowing.
  • Polypropylene backing with acrylic adhesive.
  • For machine use only. Not compatible with hand held dispensers.
25 LB. TENSILE STRENGTH
SOLD IN CASE QUANTITIES
MODEL
NO.
COLOR SIZE MIL ROLLS/
CASE
PRICE PER ROLL IN STOCK
SHIPS TODAY
4 12 24+
S-24486 Clear 3" x 1,000 yds. 2.0 4 $48 $47 $45 rolls ADD
DIMENSIONS:
  • Core: 3"
  • Roll Diameter: 10 1/4"
SHELF LIFE:
  • 18 months
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
04/17/2026 09:23:53 PM; USWEB10