Spouted Stand-Up Barrier Pouches - 6 1⁄2 x 8 1⁄2 x 3 1⁄2", Glossy Black

Easily package soap, lotions and creams. Convenient spout for easy, mess-free pouring.
  • Thick barrier material locks in freshness and resists tears.
  • Tamper-evident, screw-on cap.
  • Heat sealable.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-24452BL 6 1/2 x 8 1/2 x 3 1/2" 24 fl. oz. 6.0 300 OVERSTOCK SALE!  $140
Regular Price $160
   Terms of Sale
 ADD
Ships from Uline GA, IL, WA
DIMENSIONS: 
  • Label Area: 5.86 x 4.92" (W x H)
  • Spout Diameter: 13 mm
USAGE: 
  • Top of pouch ships open. 
  • Fill through 4 1/2" opening at top of pouch and seal. 
  • Recommend sealing with crimper heat sealers.
  • Not microwave safe.
MATERIAL: 
  • PET/Aluminum/Nylon/PE
  • Recycled Content: 0%
TEMPERATURE:
  • Performance: 32° - 140° F
FEATURES: 
  • Leak resistant
RECYCLING: 
  • Not recyclable 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:22:46 AM; USWEB25