Spouted Stand-Up Barrier Pouches - 6 x 8 x 3", Glossy Black

Easily package soap, lotions and creams. Convenient spout for easy, mess-free pouring.
  • Thick barrier material locks in freshness and resists tears.
  • Tamper-evident, screw-on cap.
  • Heat sealable.
  • FDA and USDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
W x H x D
HOLDS MIL QTY./
CTN.
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 5+
S-24451BL 683" 16 fl. oz. 6.0 300 $150 $140 $130  ADD
DIMENSIONS:  
  • Label Area: 5.35 x 4.6" (W x H)
  • Spout Diameter: 13 mm
CAPACITY: 
  • Actual: 16.23 fl oz
USAGE: 
  • Top of pouch ships open. 
  • Fill through 4" opening at top of pouch and seal. 
  • Recommend sealing with crimper heat sealers.
  • Not microwave safe.
MATERIAL: 
  • PET/Aluminum/Nylon/PE
TEMPERATURE:
  • Performance: 32° - 140° F
FEATURES: 
  • Leak resistant
RECYCLING: 
  • Recycled Content: 0%
  • Not recyclable 
  • Not biodegradable
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
05/22/2026 12:02:04 PM; USWEB26