Holiday Eurototes - 8 x 4 x 10", Cub, Deer

Festive packaging for retail purchases, corporate gifts and party favors.
  • Soft, flexible rope handles. Reinforced top and chipboard bottom.
  • 120 gsm paper with matte laminate finish.

Information Option is unavailable; the next option is selected
MODEL
NO.
BAG NAME SIZE
W x D x H
QTY./
CTN.
LBS./
CTN.
PRICE PER CARTON STYLE IN STOCK
SHIPS TODAY
1 3 5+
S-24445WPD Cub 8 x 4 x 10" 100 11 $107 $102 $95  ADD
CAPACITY: 
  • 3 lbs
DIMENSIONS: 
  • Usable dimensions listed in the chart. 
MATERIAL: 
  • Handle: 5 mm weaved polypropylene
APPEARANCE: 
  • Uline logo printed on bottom of the bag.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 02:57:12 AM; USWEB34