Glass Roll-On Bottles - 1⁄3 oz, Clear

Handy applicator.
  • Provides easy product visibility.
  • Stainless steel roller ball for fragrances and essential oils.
  • FDA compliant.
  • Polypropylene cap included.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
SIZE OPENING
DIAMETER
CAP
SIZE
QTY./
CASE
PRICE PER BOTTLE COLOR IN STOCK
SHIPS TODAY
1 CASE 3+ CASES
S-24344C 1/3 oz.
(10 mL)
3/8" 16/415 100 $.60 $.55  ADD
SOLD IN CASE QUANTITIES
DIMENSIONS:
  • Height:
    • With Cap: 3 1/4"
    • Without Cap: 2 3/4"
  • Cap (Diameter): 3/4"
MATERIAL:
  • Roller Ball Housing: Polypropylene
USAGE:
  • Not leakproof or airtight.
  • Roller ball housing is designed to fit securely.
    • Requires force when inserting by hand.
    • Manual presses may be preferred for high volume users.
  • While made of FDA compliant materials, it is recommended to clean before first use.
PACKAGING:
  • Bottles and caps packaged separately.
SPECIFICATIONSMETRICIMPERIAL
PARTS:
  • S-24351 Stainless Steel Roller Ball and Housing for Glass Roll-On Bottles
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:06:10 PM; USWEB9