Class 2 Hi-Vis Fleece Jacket - Large

TINGLEY®
Class 2 Reflective - Meets Government Regulations

Be safe, be comfortable. Warmth and visibility for 3 seasons.
  • Breathable, insulating fleece.
  • For landscaping crews, event staff and emergency responders. Keep warm in temperatures down to 30°F.
  • Zip front with storm flap, waist drawcord, 4 outside pockets.
  • Sizing Chart.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION PRICE EACH SIZE IN STOCK
    SHIPS TODAY
    1 3+
    S-24343-L Fleece Jacket $90 $85  ADD
    Meets ANSI/ISEA 107-2020
    MODEL NUMBER: 
    • Tingley®: J73022.LG
    MATERIAL: 
    • Hi-Vis: Polyester 
    USAGE: 
    • Can be zipped into S-19979 Hi-Vis Heavy Duty Rain Jacket.
    SPECIFICATIONS: 
    • The ANSI/ISEA 107-2015 standard remains compliant and suitable for use. 
    SPECIFICATIONSMETRICIMPERIAL
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    10/15/2026 09:15:39 AM; USWEB30