3M Virtua™ CCS Safety Readers - Clear, 1.5 Strength

Use a leaf blower or chainsaw all day long.
  • Recommended for landscapers and construction workers.
  • Soft foam lining limits exposure to dust and debris.
  • Bifocals for precision work.
  • Reading strength: 1.5.
  • Anti-fog lens.
  • 99.9% UV protection.
  • Use with Uline Corded Earplugs, sold separately.

Information Option is unavailable; the next option is selected
Meets ANSI Z87.1+
MODEL
NO.
DESCRIPTION LENS
COLOR
QTY./
CARTON
PRICE EACH (MIN. 3) STRENGTH IN STOCK
SHIPS TODAY
3 10 20+
S-24298-1.5 Virtua™ CCS Readers Clear 20 $32 $31 $30  ADD
MATERIAL: 
  • Lens/Temple: Polycarbonate
  • Nosepiece: Molded Polycarbonate 
  • Foam: EVA (Ethanol Vinyl Acetate)
FEATURES:
  • Protects against UVA/UVB light.
USAGE:
  • For industrial and occupational use only.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 08:55:17 AM; USWEB6