Scrubbing Stripe Textured Microfiber Towels - 16 x 16", Blue

Shimmy up all your surfaces with these microfiber towels.
  • Zig-zag polypropylene stripes for scrubbing desks or walls.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE WT./
PACK
TOWELS/
PACK
PRICE PER PACK COLOR IN STOCK
SHIPS TODAY
1 4 16+
S-24143BLU Scrubbing Stripe 16 x 16" 1.5 lbs. 12 $40 $36 $30  ADD
MATERIAL:
  • 100% Microfiber
    • Polyester: 90%
    • Polyamide: 10%
  • Fabric Weight: 310 GSM
CLEANING INSTRUCTIONS:
  • Machine wash warm water.
  • Air or tumble dry.
  • No bleach or fabric softeners.
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 11:47:31 PM; USWEB32