Ventilated Stack and Nest Container - 24 x 20 x 11", Green

Ventilated for easy drainage, cleaning and sanitizing. Stack when containers are full or nest when empty.
  • Recommended for washing parts, harvesting produce and picking orders.
  • Durable high-density polyethylene construction.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-24138G Ventilated 24 x 20 x 11" 18 x 16 x 11" 1.8 5 $28 $26 $24  ADD
DIMENSIONS:
  • Inside:
    • Top: 19 1/2 x 17 7/8"
    • Bottom: 18 1/8 x 16 1/2"
  • Outside:
    • Top (Actual): 23 1/2 x 19 1/4"
    • Bottom: 21 x 17"
    • Height (Actual): 11 1/8"
FEATURES:
  • Ventilated sides and bottom.
  • Cube out pallets.
USAGE:
  • Bottom container supports 400 lbs stacked.
TEMPERATURE:
  • -40° to 160° F
CAPACITY:
  • 40 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 10:52:31 AM; USWEB10