Ventilated Stack and Nest Container - 20 x 13 x 6", Blue

Ventilated for easy drainage, cleaning and sanitizing. Stack when containers are full or nest when empty.
  • Recommended for washing parts, harvesting produce and picking orders.
  • Durable high-density polyethylene construction.
  • FDA compliant.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
CUBIC
FT.
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24+
S-24137BLU Ventilated 20 x 13 x 6" 16 x 11 x 6" 0.6 2 $17 $16 $15  ADD
DIMENSIONS:
  • Inside:
    • Top: 17 1/8 x 11 1/2"
    • Bottom: 16 5/8 x 11 1/4"
  • Outside:
    • Top (Actual): 19 3/4 x 13"
    • Bottom: 18 1/4 x 11 1/2"
    • Height (Actual): 5 5/8"
FEATURES:
  • Ventilated sides and bottom.
USAGE:
  • Bottom container supports 500 lbs stacked.
TEMPERATURE:
  • -40° to 160° F
CAPACITY:
  • 40 lbs
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 09:35:14 PM; USWEB13