Uline Conveyor Tray - 48 x 28 x 5", Blue

As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs.
  • Used in Uline warehouses.
  • Transport bulky or loose items on conveyors and assembly lines.
  • Welded wire rim for strength and rigidity.
  • Low height for easy access.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-24136BLU 48 x 28 x 5" 46 x 27 x 5" 4 $46 $44 $42 $40  ADD
DIMENSIONS:
  • Dimensions in the chart are measured at the top.
  • Top:
    • Outside (Actual): 48 3/4 x 28 3/4"
    • Inside: 47 5/8 x 28 1/4"
  • Bottom:
    • Outside: 47 1/2 x 27 1/2"
    • Inside: 46 5/8 x 27 1/8"
  • Height:
    • Outside (Actual): 5 1/4"
    • Inside: 5"
MATERIAL:
  • HDPE (High Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 02:38:01 AM; USWEB8