Uline Conveyor Tray - 31 x 19 x 5", Blue

As lightweight as corrugated but with the durability of plastic. Holds up to 80 lbs.
  • Used in Uline warehouses.
  • Transport bulky or loose items on conveyors and assembly lines.
  • Welded wire rim for strength and rigidity.
  • Low height for easy access.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
OUTSIDE DIM.
L x W x H
INSIDE DIM.
L x W x H
WT.
(LBS.)
PRICE EACH (MIN. 3) COLOR IN STOCK
SHIPS TODAY
3 12 24 48+
S-24135BLU 31195" 28175" 3 $32 $30 $28 $26  ADD
DIMENSIONS:
  • Dimensions in the chart are measured at the top.
  • Top (Inside): 29 5/8 x 18 1/8"
  • Bottom:
    • Outside: 29 x 17 3/8"
    • Inside: 28 1/4 x 17"
  • Height:
    • Outside (Actual): 5 1/4"
    • Inside: 5"
MATERIAL:
  • HDPE (High Density Polyethylene)
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/16/2026 12:04:08 PM; USWEB33