Safety Fence - Standard, 6 x 100', Black

Control pedestrian and vehicle traffic around temporary hazards.
  • Recommended for construction sites, parking lots or warehouses.
  • Easy to install and remove. Rolls up for easy transport.
  • Reusable plastic mesh.
  • Safety Fence Post sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
H x L
WEIGHT
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3 12+
S-24123BL Standard 6 x 100' 26 $140 $138 $135  ADD
DIMENSIONS:
  • Mesh: 1 1/8 x 2"
MATERIAL: 
  • Polyethylene/Polypropylene
TEMPERATURE: 
  • Operating: -58° to 140° F
PROPERTIES:
  • Tensile Strength: 11 lbs per inch
RECYCLING: 
  • Not recyclable
SPECIFICATIONS: 
  • UV Treated
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 02:12:04 AM; USWEB10